Beli alat ukur mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  2. KOD Acrylic Resin Level
    40%
    Mulai

    Rp91.900

    KOD Acrylic Resin Level
    Deskripsi:
    -Optimum for attaching machines or equipment.-To measure horizontally.
  3. Mitutoyo Standard Dial Indicator (Graduation 0.001 mm) (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.499.900

    Mitutoyo Standard Dial Indicator (Graduation 0.001 mm) (Indikator Dial Stroke Panjang)
    Deskripsi:
    A standard dial gauge with an outer frame diameter of Φ57mm and a scale of 0.001mm. Since the outer frame and cover plate are integrally molded and an O-ring is incorporated, it comes with a measure to prevent water and oil from entering from the front. Stem and spindle are hardened stainless steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. A special alloy is used for the sector gear to improve wear resistance. Jewel bearings are used for the bearings. Excellent indication sensitivity and durability. A hard coating is applied to the surface of the cover plate for excellent scratch resistance and chemical resistance. Visibility is improved by adopting a reflection-suppressing cover plate, which has a proven track record in test indicators, for the outer frame cover plate. Increased strength with integrated cap. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Adaptive Accessories: *Limit needle (set of 2): No. 21AZB195 *Outer frame clamp: No. 21AZB148
    • Back Plate Specification: Flat
    • Calibration Certificate: English proofreading certificate included
    • Dimension A (mm): 47.2
    • Dimension C (mm): 57
    • Dimension D (mm): 18.1
    • Dimension E (mm): 20
    • Dimension H (mm): 52
    • Dimension I (mm): 7.6
    • Included Accessories: English proofreading certificate included
    • Minimum Reading (mm): 0.001
    • Series: 2
  4. Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  5. Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. JOHNSON LEVEL Bullseye, Pocket, Line & Fence Post Level
    Mulai

    Rp179.900

    JOHNSON LEVEL Bullseye, Pocket, Line & Fence Post Level
    Deskripsi:
    Bullseye levels center an air bubble in the middle of their circular face to indicate when a surface is horizontally even (level). They sit on furniture, machinery, appliances, or other equipment to provide a basic gauge for leveling.
    atribut:
    • UNSPSC: 27111802
    • Magnetic: Nonmagnetic
  7. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  8. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  9. Ron 88 Air Mineral Natural
    Mulai

    Rp89.900

    Ron 88 Air Mineral Natural
    Deskripsi:
    - 100% berasal dari Mata Air Alami- Mengandung Mineral Alami yang lengkap & seimbang- Proses produksi tercanggih dari Jerman- Hexagonal Kristal Water- Rasa terbaik Air Mineral bertaraf Internasional- Quality Control bertaraf internasional- Jaminan Keamanan pangan mutu berstandar ISO- Menggunakan kemasan Food Grade & BPA Free
    atribut:
    • Size (ml): 380
    • Packaging Dimensions (cm): 35x24x17
    • Packaging: Plastic Bottle
    • Variant: Mineral Water
  10. AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum)
    Mulai

    Rp5.299.900

    AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum)
    atribut:
    • Package Size (mm): 150x310x260
  11. KRISBOW Cone Mount Retracable Barrier (Kerucut Lalu Lintas/Safety Cone)
    Mulai

    Rp249.900

    KRISBOW Cone Mount Retracable Barrier (Kerucut Lalu Lintas/Safety Cone)
    atribut:
    • Material: HDPE
    • Long Tape (m): 2
    • Type: Retractable
    • Size (cm): 10x8.5x23
  12. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  13. Mitutoyo Thickness Gage (Alat ukur ketebalan)
    Mulai

    Rp3.899.900

    Mitutoyo Thickness Gage (Alat ukur ketebalan)
    Deskripsi:
    The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.
    atribut:
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
  14. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  15. Ron 88 Air Mineral Elite Natural
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    Ron 88 Air Mineral Elite Natural
    Deskripsi:
    - 100% berasal dari Mata Air Alami- Mengandung Mineral Alami yang lengkap & seimbang- Proses produksi tercanggih dari Jerman- Hexagonal Kristal Water- Rasa terbaik Air Mineral bertaraf Internasional- Quality Control bertaraf internasional- Jaminan Keamanan pangan mutu berstandar ISO- Menggunakan kemasan Food Grade & BPA Free
    atribut:
    • Size (ml): 380
    • Packaging Dimensions (cm): 35x24x17
    • Packaging: Plastic Bottle
    • Variant: Mineral Water
  16. First Tools Ratcheting Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp249.900

  17. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  18. Mitutoyo Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.799.900

    Mitutoyo Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  19. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
Daftar Harga alat ukur mitutoyo Terbaru October 2026
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
KOD Acrylic Resin LevelRp91.900
Mitutoyo Standard Dial Indicator (Graduation 0.001 mm) (Indikator Dial Stroke Panjang)Rp1.499.900
Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan)Rp1.199.900
Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)Rp1.799.900
Mitutoyo ABS Digital Caliper (Jangka Sorong)Rp2.299.900
JOHNSON LEVEL Bullseye, Pocket, Line & Fence Post LevelRp179.900
Insize Digital Caliper (Jangka Sorong)Rp779.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Ron 88 Air Mineral NaturalRp89.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)